Beli super tool lifting clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Vertical Lifting Clamp (Lock Handle Type)Deskripsi:TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
- Chicago Pneumatic Air-Powered Impact WrenchDeskripsi:Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead.
- ASKER Rubber Hardness Tester A TypeDeskripsi:Type A durometer for general rubber (medium hardness).It is a "Type A durometer (for medium hardness)" widely used in domestic and overseas standards such as JIS K 6253-3, ISO 7619-1, and ASTM D 2240. It is the mainstream for measuring the hardness of various rubber products.The shape of the push needle is a conical trapezoid with a height of 2.50 mm.The pressurized surface that comes into contact with the sample is as wide as 44 mm wide x 18 mm deep, enabling stable measurement. There is a long leg type (AL type) that can measure even if the measurement part of the sample is narrow or dented.atribut:
- Usage: General Rubber
- Dimensions (mm): 44x18
- Hole Diameter (mm): 3
- External Dimensions (mm): Approximately 57x30x76
- Scale Range : 0 to 100 points
- Sakagami Wiper Seal PDU TypeDeskripsi:PDU-Packings, two-in-one packing & wiper, allow compacter cylinder designs.Remarks- Packings should be installed in the direction specified on the above schematic.atribut:
- Pressure (MPa): 1
- Temperature Range (°C): -15 to 60
- Maximum Speed (m/s): 1
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Eagle Clamp Screw Clamp (Lifted In All Directions)Deskripsi:Lifting, carrying, hanging, reversing, rotating, welding, assembling, building, mounting, pressing, bending, hanging piece, tension piece, safety band mounting piece.
- M-One Hose Clamp StainlessDeskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
Daftar Harga super tool lifting clamp Terbaru January 2026
| SUPER TOOL Screw Cam Clamp (Double Eyes Type) | Rp5.699.900 |
| SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) | Rp3.099.900 |
| Chicago Pneumatic Air-Powered Impact Wrench | Rp6.399.900 |
| SUPER TOOL Screw Cam Clamp Double Eyes.Twist-Cam Type | Rp6.299.900 |
| SUPER TOOL Screw Cam Clamp Double Eyes Type | Rp3.399.900 |
| SUPER TOOL Screw Cam Clamp J Type | Rp3.199.900 |
| Eagle Clamp Screw Clamp | Rp6.099.900 |
| Chicago Pneumatic Impact Wrenches | Rp5.599.900 |
| ASKER Rubber Hardness Tester A Type | Rp16.999.900 |
| SUPER TOOL Screw Cam Clamp | Rp2.799.900 |
Data diperbarui pada 17/01/2026 (Harga belum termasuk PPN)



















































































































































/9xP105421357-1.jpg)
/0pP103209025-1.jpg)









/iyP103208682-1.jpg)

/0aP103618010-1.jpg)